Shop All Portable Commercial Oil Heaters
Dyna-Glo
Kerosene Radiant Heater, 10,500 BtuH, Kerosene, 500 sq ft Heat Area
Mfr # WK11C8
Zoro # G3769460
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 10,500
- Tank Capacity 0.8 gal
- Fuel Consumption 0.08 gph
- Heating Area 500 sq ft
- Hours on One Filling 12 hr
Product Information
- Brand Dyna-Glo
- MFR # WK11C8
- Zoro # G3769460
- UPC # 872076018612
- Country of Origin Korea, Republic of
- Category Portable Commercial Oil Heaters
Dimensions
Width | 12 39/64 in |
Length | 12 39/64 in |
Height | 14 23/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 12 5/8 in |
Overall Height | 21 5/16 in |
Overall Depth | 12 5/8 in |
Overall Dimensions - H x W x D | 21 5/16 in x 12 5/8 in x 12 5/8 in |
Description
Portable Kerosene Radiant Floor Heater, Fuel Type Kerosene, Heating Capacity Output 10,500 BtuH, Heating Area 500 sq ft, Tank Capacity 0.8 gal, Hours on One Filling 12 hr, Color White, Overall Height 21 5/16 in, Overall Width 12 5/8 in, Overall Depth 12 5/8 in, Safety Features Automatic Safety Shut-Off, Features Convenient Handle Design, Exclusive Run-Time Fuel Gauge, Mechanical Tip Shut-Off Assembly, One Touch Extinguish System, Fuel Consumption 0.08 gph, Heating Method Convection
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION Filter, 20 In. W, 5 In. D, 20 In. H, PK4 (255649-103)
- UNIWELD Refrigerant Gauge, 3-1/4" L, 500 psi, Brass (G530LD)
- HOFFMAN Float Thermostatic Trap Iron 30Psi 3/4In Steam Trap (540 FT)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- DYNA-GLO Kerosene Forced Air Heater, 222000 BtuH, Kerosene, 650 cfm, 13.0 gal (KFA220DGD)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1011)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1004)
- DYNA-GLO Kerosene Forced Air Heater, 80,000 BtuH, Kerosene, 265 cfm, 5.0 gal (KFA80DGD)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1003)
- DYNA-GLO Kerosene Forced Air Heater, 70,000 BtuH, 1,750 sq ft Heat Area (SF70DGD)
- DEWALT Kerosene Htr 220K Btu (F340775)
- Dyna-Glo Oil & Kerosene Heaters