Shop All Portable Commercial Oil Heaters
Dyna-Glo
Kerosene Radiant Heater, 10,000 BtuH, Kerosene, 500 sq ft Heat Area
Mfr # RMC-55R7B
Zoro # G3769503
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 10,000
- Tank Capacity 0.7 gal
- Fuel Consumption 0.07 gph
- Heating Area 500 sq ft
- Hours on One Filling 13 hr
Product Information
- Brand Dyna-Glo
- MFR # RMC-55R7B
- Zoro # G3769503
- UPC # 872076015970
- Country of Origin Korea, Republic of
- Category Portable Commercial Oil Heaters
Dimensions
Length | 11 57/64 in |
Width | 22 21/64 in |
Manufacturers Warranty Length | 1 yr |
Height | 20 15/16 in |
Overall Height | 19 5/16 in |
Overall Width | 22 5/16 in |
Overall Depth | 11 7/8 in |
Overall Dimensions - H x W x D | 19 5/16 in x 22 5/16 in x 11 7/8 in |
Description
Portable Kerosene Radiant Floor Heater, Fuel Type Kerosene, Heating Capacity Output 10,000 BtuH, Heating Area 500 sq ft, Tank Capacity 0.7 gal, Hours on One Filling 13 hr, Color Black, Overall Height 19 5/16 in, Overall Width 22 5/16 in, Overall Depth 11 7/8 in, Safety Features Automatic Safety Shut-Off, Features Easy-Lift Side Handles, Mechanical Tip Shut-Off Assembly, One Touch Extinguish System, Push Button Electric Ignition, Removable Fuel Tank, Fuel Consumption 0.07 gph
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Whole House Fan, 6000 cfm Air, Aluminum (30BWHFS)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- KSTATING 4x50 Storm Patch Fabric (KS0018304-99)
- DAYTON Light Duty Industrial Fan 24 in, Non-Oscillating, 115VAC, 3800/5450 CFM (2MA10)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1011)
- DYNA-GLO Kerosene Forced Air Heater, 180,000 BtuH, Kerosene, 600 cfm, 13.0 gal (KFA180DGD)
- DYNA-GLO Kerosene Forced Air Heater, 80,000 BtuH, Kerosene, 265 cfm, 5.0 gal (KFA80DGD)
- DYNA-GLO Kerosene Forced Air Heater, 135,000 BtuH, Kerosene, 500 cfm, 10.0 gal (KFA135DGD)
- DYNA-GLO Kerosene Forced Air Heater, 50,000 BtuH, Kerosene, 175 cfm, 5.0 gal (KFA50DGD)
- DYNA-GLO Kerosene Forced Air Heater, 400,000 BtuH, 1,400 cfm, 13.0 gal (KFA400DGD)
- PERFECT AIRE 5120 Btu/h 160 sq ft Radiant Electric Heater (1PHL25M)
- Dyna-Glo Portable Commercial Oil Heaters