Shop All Portable Commercial Oil Heaters
Dyna-Glo
Kerosene Forced Air Heater, 180,000 BtuH, Kerosene, 600 cfm, 13.0 gal
Mfr # KFA180DGD
Zoro # G3769241
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 180,000
- Tank Capacity 13 gal
- Fuel Consumption 1.3 gph
- Voltage 120VAC
- Air Flow 600 cfm
Product Information
- Brand Dyna-Glo
- MFR # KFA180DGD
- Zoro # G3769241
- UPC # 872076000396
- Country of Origin Korea, Republic of
- Category Portable Commercial Oil Heaters
Dimensions
Width | 23 1/8 in |
Manufacturers Warranty Length | 1 yr Limited |
Length | 47 7/16 in |
Cord Length | 2 3/8 in |
Height | 57 63/64 in |
Overall Length | 47 7/16 in |
Overall Depth | 47 7/16 in |
Overall Height | 33 1/2 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 180,000 BtuH, Heating Area 4,200 sq ft, Tank Capacity 13 gal, Hours on One Filling 10 hr, Ignition Type Interrupted Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO GROUP Heatstar 14" Dia. Duct Adapter For Indirect Fired Forced Air Kerosene Heater, Black (F105111)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- SELKIRK 8RV-RT 8 in. D X 16 in. L Galvanized Steel Round Gas Vent Pipe (108800)
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P170CA-1C)
- DYNA-GLO Kerosene Forced Air Heater, 400,000 BtuH, 1,400 cfm, 13.0 gal (KFA400DGD)
- DYNA-GLO Kerosene Forced Air Heater, 50,000 BtuH, Kerosene, 175 cfm, 5.0 gal (KFA50DGD)
- DYNA-GLO Kerosene Radiant Heater, 10,500 BtuH, Kerosene, 500 sq ft Heat Area (WK11C8)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1004)
- DYNA-GLO Replacement Photocell Assy For Kerosene Heater (SP-KFA1007)
- DYNA-GLO Kerosene Forced Air Heater, 80,000 BtuH, Kerosene, 265 cfm, 5.0 gal (KFA80DGD)
- DEWALT Forced Air Heater, Heavy Duty, Kerosene (DXH135HD)
- Dyna-Glo Oil & Kerosene Heaters