Shop All Portable Gas Heaters
Dyna-Glo
Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 25 19/32 in L
Mfr # RMC-FA125DGD
Zoro # G3769129
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 70,000 to 125,000
- Air Flow 400 cfm
- Includes 10 ft Hose Assembly, Regulator
- Width 11 13/16 in
Product Information
- Brand Dyna-Glo
- MFR # RMC-FA125DGD
- Zoro # G3769129
- UPC # 872076015888
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 11 13/16 in |
Length | 25 19/32 in |
Height | 16 9/64 in |
Cord Length | 9 13/16 in |
Min. Cylinder Size | 20 lb |
Manufacturers Warranty Length | 1 yr |
Overall Dimensions - H x W x D | 16 1/8 in x 11 13/16 in x 25 9/16 in |
Overall Height | 16 1/8 in |
Overall Depth | 25 9/16 in |
Minimum Cylinder Size | 20 lb |
Overall Width | 11 13/16 in |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 125,000 BtuH, Heating Area 3,100 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Continuous Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 16 1/8 in, Overall Width 11 13/16 in, Overall Depth 25 9/16 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included Yes, Digital Temperature Readout Included No, Flame-Out Sensor Included No, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. L. FOUST CO Air Purifier, Room, SS, Incl UV Bulb (400SS)
- DAYTON Wall Mounting Plate, Wall Plate, Shadow White, - (4PU52)
- AIR-CARE 14"x30"x1" Electrostatic Air Filter (ES14301)
- RAYPAK 008155F Pilot 181A-401A Iidnat (008155F)
- DYNA-GLO Portable Gas Heater, Liquid Propane, 13,500 to 18,000 BtuH (HA2360R)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (TT15CDGP)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (RMC-FA60DGD)
- DYNA-GLO Replacement Fuel Line For Kerosene Heater (3341-0032-00)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 30,000 to 40,000 BtuH (TT360DG)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1021)
- Dyna-Glo Heaters & Furnaces