Shop All Vent-Free Heaters
Dyna-Glo
Dyna-Glo„¢ Natural Gas Blue Flame Vent Free Heater BF30NMDG-4 - 30,000 BTU
Mfr # BF30NMDG-4
Zoro # G102663254
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dyna-Glo
- MFR # BF30NMDG-4
- Zoro # G102663254
- UPC # 872076037781
- Country of Origin Mexico
- Category Vent-Free Heaters
Description
DYNA-GLOTM BF30NMDG-4 30,000 BTU NATURAL GAS BLUE FLAME VENT FREE WALL HEATER DYNA-GLOTM WALL HEATERS ARE THE IDEAL CHOICE FOR SAFE, INDOOR SUPPLEMENTAL HEATING. THIS STATE-OF-THE-ART VENT FREE TECHNOLOGY DOES NOT REQUIRE A FLUE OR CHIMNEY. THESE HEATERS ARE GREAT FOR USE IN YOUR HOME, CABIN, OR GARAGE. SINCE THESE HEATERS DO NOT REQUIRE ELECTRICITY TO OPERATE, THEY MAKE AN EXCELLENT CHOICE FOR EVERYDAY HEATING, AND EMERGENCY SITUATIONS WHEN THE POWER GOES OUT. USING BLUE FLAME HEATING TECHNOLOGY, HEAT IS DISTRIBUTED SIMILAR TO YOUR CENTRAL HOME HEATING SYSTEM. THIS BLUE FLAME WALL HEATER BURNS WITH 99.9% EFFICIENCY, AND OPERATES ON NATURAL GAS ONLY. LOW-MED-HI VARIABLE CONTROL KNOB OFFERS THE MOST CUSTOMIZABLE HEAT SETTINGS. NOT FOR SALE IN AUSTIN & HOUSTON TEXAS, MINNESOTA, NEW YORK CITY, CALIFORNIA OR CANADA. CHECK YOUR LOCAL CODES, REGULATIONS ON INSTALLATION RESTRICTIONS AND REQUIREMENTS. MUST BE INSTALLED BY A LICENSED CONTRACTOR. FEATURES:
- DEPENDABLE - IDEAL FOR DAILY SUPPLEMENTAL OR EMERGENCY USE, SUCH AS POWER OUTAGES ECONOMICAL - CUT HEATING BILLS BY WARMING ONLY OCCUPIED AREAS COMFORT ¿ MANUALLY ADJUST THE HEAT SETTING TO YOUR DESIRED TEMPERATURE SAFE - BUILT-IN OXYGEN DEPLETION SENSOR (ODS) IMMEDIATELY SHUTS DOWN THE HEATER IF CARBON MONOXIDE OR LACK OF OXYGEN IS DETECTED CONVENIENT ¿ ONE CONTINUOUS PRESS OF THE BATTERY ASSISTED IGNITER MAKES IGNITION QUICK & EFFORTLESS VERSATILE - INCLUDES ALL NECESSARY HARDWARE & BRACKET FOR WALL MOUNTING UPGRADEABLE - SEPARATELY SOLD OPTIONAL BASE LEGS (B2240711) PROVIDE THE ALTERNATIVE OF FLOOR MOUNTING. SEPARATELY SOLD OPTIONAL WALL HEATER FAN (B2240712) DISTRIBUTES HEAT IN A QUIET, YET POWERFUL WAY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- IMPERIAL MFG 6 in. D X 6 in. L Galvanized Steel Flue Thimble (GV0931)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- BEVERAGE-AIR Door Gasket, 17-1/2" x 30-3/4" (703-881C)
- DYNA-GLO Liquid Propane Blue Flame Vent Free Heater - 10,000 BTU (BF10PMDG-4)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Blue Flame Vent Free Thermostatic Heater BFSS30LPT-4P - 30,000 BTU (BFSS30LPT-4P)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Infrared Vent Free Heater IR30PMDG-1 - 30,000 BTU (IR30PMDG-1)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Blue Flame Vent Free Heater BF30PMDG-4 - 30,000 BTU (BF30PMDG-4)
- DYNA-GLO Dyna-Glo„¢ Natural Gas Blue Flame Vent Free Thermostatic Heater BFSS10NGT-4N - 10,000 BTU (BFSS10NGT-4N)
- SUNSTAR HEATING PRODUCTS SunStar SIR Series Natural Gas Infrared Heater Compact U Tube Heater, 15' Tube Length, 25000 BTU (SIR25-15-N5)
- PROCOM Dual Fuel Ventless Infrared Plaque Heater - 20,000 Btu, T-Stat (MG2TIR)
- Dyna-Glo Vent-Free Heaters