Shop All Portable Gas Heaters
Dyna-Glo
Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L
Mfr # RA18LPDG
Zoro # G3769372
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 6000 to 18,000
- Includes Casters, Grill
- Width 15 1/2 in
- Length 14 3/4
Product Information
- Brand Dyna-Glo
- MFR # RA18LPDG
- Zoro # G3769372
- UPC # 872076015901
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 15 1/2 in |
Length | 14 3/4 |
Height | 23 23/64 in |
Manufacturers Warranty Length | 1 yr |
Min. Cylinder Size | 20 lb |
Overall Depth | 15 1/2 in |
Minimum Cylinder Size | 20 lb |
Overall Width | 14 3/4 in |
Overall Dimensions - H x W x D | 23 3/8 in x 14 3/4 in x 15 1/2 in |
Overall Height | 23 3/8 in |
Description
Product Type Portable Gas Radiant Cabinet Heaters, Fuel Type Propane, Heating Capacity Output 18,000 BtuH, Heating Area 600 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 23 3/8 in, Overall Width 14 3/4 in, Overall Depth 15 1/2 in, Safety Features Front Safety Grill, Oxygen Depletion Sensor, Air Temperature Rise 122 Degrees F, Features Locking Casters, Oxygen Depletion Sensor (ODS), Side Carry Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 1,500-Watt Personal Desktop Heater, Black (BHD101B)
- JOHNSON CONTROLS Humidistat, 10-90%, 120/240V AC, SPDT (W42AA-1C)
- B & K DuraVent PelletVent 4 in. D X 36 in. L Galvanized Steel Double Wall Stove Pipe (4PVL-36R)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635S-1)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 9000 to 30,000 BtuH (TT30CDGP)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (RMC-FA60DGD)
- DYNA-GLO Replacement Tip Over Switch (CSA) For Radiant Heater (TT15C-08)
- DYNA-GLO Portable Gas Heater, Liquid Propane, 7500 to 10,000 BtuH, 10 5/8 in Wx (HA1360R)
- DYNA-GLO Portable Gas Heater, Liquid Propane, 13,500 to 18,000 BtuH (HA2360R)
- PLEASANT HEARTH Deer Mountain Folding Fire Ring (OFW116FR)
- Dyna-Glo Gas Heaters & Accessories