Shop All Grill Accessories
Dyna-Glo
18in Flat Top Grill Brush w. Nylon Bristles and Stainless Steel Scraper
Mfr # DG18RBN-D
Zoro # G308998587
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.56 in
- Application BBQ grill scraper
- Overall Height 1.18 in
- Includes Nylon Bristles and Stainless-Steel Scraper
- Special Features The 18" Grill Brush with Nylon Bristles and Stainless-Steel Scraper by Dyna-Glo helps keep your grill clean with its two-in-one brush and scraper design.
Product Information
- Brand Dyna-Glo
- MFR # DG18RBN-D
- Zoro # G308998587
- UPC # 872076045816
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Length | 17.56 in |
Overall Height | 1.18 in |
Overall Width | 3.15 in |
Details
Application | BBQ grill scraper |
Item | DG18RBN-D |
Includes | Nylon Bristles and Stainless-Steel Scraper |
Special Features | The 18" Grill Brush with Nylon Bristles and Stainless-Steel Scraper by Dyna-Glo helps keep your grill clean with its two-in-one brush and scraper design. |
For Use With | For use with BBQ grills |
Weight | 0.57 lbs. |
Color | Black/Red |
Description
The 18in Grill Brush with Nylon Bristles and Stainless-Steel Scraper by Dyna-Glo helps keep your grill clean with its two-in-one brush and scraper design. Gentle enough to use on porcelain grates without scratching. The long soft-touch handle provides a comfortable grip, while the large head with sturdy construction stands up against tough, baked-on food. A hanging loop on the end allows you to hang the brush on your grills tool hooks, keeping the brush within reach when you need it. Defend your grill against grime and baked-on burger bits and enjoy a longer life for your barbecue grates with this Grill Brush and Scraper from Dyna-Glo!Features - 1 Nylon bristles designed for use on cooled grills2 Safe for porcelain, stainless steel, and cast-iron grates3 Should not be used directly over flames or high heat4 Ergonomic, soft-touch handle provides a comfortable grip5 Elongated handle keeps hands safely away from a hot grill6 Stainless-steel grill scraper removes tough, baked-on food7 Hanging loop allows you to attach the brush to your utensil hook for easy storage8 Assembly: 17.56in length, 3.15in width, 1.18in height, and .57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK SET Sky Camper Screen Shelter - 6-Side Screen Roof - with Floor & Rain Fly (12874)
- LOGO BRANDS LSU Micro Soft Basketball (162-91MCS)
- BIRD -B-GONE Bird B Gone 5in - 20ft. Stainless Steel Bird Spikes (BI42535)
- HENGS Heng's 16-5625 Gray Putty Tape - 1/8" x 1" x 30', 4 Pack (16-5625)
- DYNA-GLO Grill Cover, Large, Premium, Charcoal (DG576CC)
- DYNA-GLO 6PC Skewer and Rack Set (DG6SK-D)
- DYNA-GLO Heat Resistant Grill Glove (DG12SG-D)
- DYNA-GLO Stainless Steel Grill Topper (DG13GT-D)
- DYNA-GLO Hinged Stainless Steel Smoker Box (DG9SB-D)
- CAMCO CYLINDER STABILIZING BASE-20LB & 30LB PROPANE TANK (57236)
- KINGSFORD Plastic Pellet Dispenser 16.5 in. L X 14.5 in. W For Universal (08303B-KPLT-TA)
- Dyna-Glo Grill Accessories