Shop All Air Gun Nozzles & Accessories
Dyna-Con
Air Gun Nozzle and Extension, Bendable
Mfr # BGN2
Zoro # G0371831
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Flexible
- Length 4 in
- Base Material Brass
- Tube Material Copper
- Inlet Size 1/8 in MNPT
Product Information
- Brand Dyna-Con
- MFR # BGN2
- Zoro # G0371831
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 4 in |
Inlet Size | 1/8 in MNPT |
Diameter | 4 in |
Overall Length | 4 in |
Details
Item | Air Gun Nozzle and Extension |
Nozzle Type | Flexible |
Base Material | Brass |
Tube Material | Copper |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Features | Nozzle Can Be Bent and Curved to Direct Air Flow to Where It is Specifically Needed |
For Use With | Breco |
Application | Airlines Regulated to 30 psi or Less |
Number of Pieces | 1 |
OSHA Pressure Compliant | No |
Compatible with Manufacturer Part Number | Breco, Dynaquip |
Air Flow Pattern | Focused |
Nozzle Tip Material | Brass |
Compatible with Product Type | Blow Guns |
Compatible with Series | Breco |
Product Type | Air Gun Nozzle and Extension |
Description
Air Gun Nozzle and Extension, Compatible with Manufacturer Part Number Breco, Dynaquip, Nozzle Tip Material Brass, Tube Material Copper, Overall Length 4 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant No, Diameter 4 in, Air Flow Pattern Focused
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- APEX TOOL GROUP 1/4 Female Square Drive (M-825)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 72" L (5700-7200)
- VEGA Torx 20 Insert Bit x 1 (125T20A)
- DYNA-CON Air Gun Nozzle and Extension, 12 In. L (BGN3)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Air Gun Nozzle, 35 scfm, 3/8 in (F)NPT (1104-PEEK)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- MIDLAND METAL Tipped Nozzle, 1827 Thread, Rubber, Import (320070)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- Dyna-Con Air Gun Nozzles & Accessories