Shop All Disinfectants and Sanitizers
Dymon
Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK
Mfr # ITW35720CT
Zoro # G302502520
product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 fl oz (0.5 quart)
- Fragrance Pleasant
- Color Aqua
- Primary Chemical Hydroxyethyl Cellulose; Linalool; Dextro-limonene; Hexyl Cinnamaldehyde; Amyl Cinnamal; Benzyl Benzoate; O-Phenylphenol; Coumarin; Para-Cresol; Ethyl Alcohol; Water; Propane; Fragrance; Ammonium Hydroxide; Sodium Benzoate
- Type Disinfectant
Product Information
- Brand Dymon
- MFR # ITW35720CT
- Zoro # G302502520
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 16 fl oz (0.5 quart) |
Width | 2.50" |
Height | 7.75" |
Details
Fragrance | Pleasant |
Color | Aqua |
Item | Medaphene Plus Disinfectant Spray |
Primary Chemical | Hydroxyethyl Cellulose; Linalool; Dextro-limonene; Hexyl Cinnamaldehyde; Amyl Cinnamal; Benzyl Benzoate; O-Phenylphenol; Coumarin; Para-Cresol; Ethyl Alcohol; Water; Propane; Fragrance; Ammonium Hydroxide; Sodium Benzoate |
Type | Disinfectant |
Cleaner Form | Aerosol |
Features | Non-porous |
Application | Multi Surface; Multipurpose |
Effective to Remove | Bacteria Remover; Virus Remover; Fungi Remover |
Description
Disinfecting spray features a powerful formula to quickly disinfect hard, nonporous surfaces and control the growth of many disease-causing organisms. Pleasant scent leaves behind a fresh, clean smell wherever it is used. Disinfecting spray is perfect for factories, homes, hospitals, hotels, restaurants and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork 659028A Performance Centerfeed Towel Dispenser (MOL-659028A)
- CAR-FRESHNER Little Tree Air Fresheners 2-Pack, Strawberry (U2S22012)
- SCOTT Essential Continuous Air Freshener Refill, Citrus, 48mL Cartridge, PK6 (91067)
- STOUT BY ENVISION 35 gal Trash Bags, Black, 80 PK (P3345K20)
- DYMON Cleaner and Disinfectant, 20 oz. Aerosol Can, Lemon, 12 PK (08020)
- DYMON 08020 Do-It All Germicidal Cleaner 20 oz. Aerosol Foaming, 12PK (8020)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- DYMON Cleaners & Detergents, Aerosol Spray, Neutral, 12 PK (08020)
- ZEP Sanitizer, 5 gal. Pail, Slight, Light Red-Orange (155435)
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30120)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- Dymon Disinfectants and Sanitizers