Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print
Mfr # 18489
Zoro # G105674790
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® Rhino Label Makers
- Color White
- Material Flexible Nylon
- Adhesive Permanent
- Background Color Black Print on White Tape
Product Information
- Brand Dymo
- MFR # 18489
- Zoro # G105674790
- UPC # 71701184894
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.75" x 11.5 ft |
Details
Printer Series Compatibility | All DYMO® Rhino Label Makers |
Item | Label Maker Supplies |
Color | White |
Material | Flexible Nylon |
Adhesive | Permanent |
Background Color | Black Print on White Tape |
Legend Color | Black Print on White Tape |
Ink Color | Black |
Rolls Per Unit | 1 |
Description
Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they’re ideal for busy worksites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECESSITIES Shower Cap, Sachet Wrapped, PK 288 (HA-AC-003)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKG4PM)
- MARCOM PPE Construction DVD (V0000819ET)
- DYMO XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White (1868755)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- DYMO Label Tape, Removable, 0.75", Blk On White (45803)
- DYMO Label Tape, Flex, Nylon, 1", Black/White (DYM1734524)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- DYMO LW Return Address Labels 3/4" x 2", White, Labels/Roll: 500 (DYM30330)
- PARTNERS BRAND Direct Thermal Labels, 4" x 6", White, 4/Case (THL156)
- Dymo Safety Labels