Shop All Label Makers & Printers
Dymo
Rhino 5200 Industrial Label Maker Kit, 5 Lines, 4.9 x 9.2 x 2.5
Mfr # 1756589
Zoro # G205674843
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Print Speed 0.4"/s
- Font Size 4
- Includes Carrying Case; Label Maker; 0.75" Poly Label Cartridge; 0.37" White Poly Label Cartridge; Rechargeable Battery; AC Adapter; Quick Reference Guide
- Printer Power Options AC Adapter (Included); Lithium-Ion Battery (Included)
- Max. Lines of Print 5
Product Information
- Brand Dymo
- MFR # 1756589
- Zoro # G205674843
- UPC # 71701056849
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Font Size | 4 |
Height | 2.5" |
Max. Tape Width | 0.25"; 0.38"; 0.5"; 0.75" |
Details
Maximum Print Speed | 0.4"/s |
Includes | Carrying Case; Label Maker; 0.75" Poly Label Cartridge; 0.37" White Poly Label Cartridge; Rechargeable Battery; AC Adapter; Quick Reference Guide |
Printer Power Options | AC Adapter (Included); Lithium-Ion Battery (Included) |
Max. Lines of Print | 5 |
Printer Weight | 5.6 lbs |
Printer Series | Rhino 5200 |
Item | Label Makers |
Display | 13 x 2 |
Standards | ANSI/TIA/EIA-606-A Compliant |
Font Range | 3 |
Description
Designed for low voltage, electrical and MRO professionals, the DYMO Rhino 5200 Industrial Handheld Label Machine is durable, portable, and pre-programmed with a symbol library of currency, industry symbols, fractions, and punctuation. This label machine features special hot keys for automatic sizing and formatting for wires, terminal blocks, panels, and more. It can also print Code 39 and Code 128 barcodes on 3/4-inch labels, making asset management fast and easy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Drawer, Lgl, Wht/Blu, PK6 (00312)
- INSTAPAK QUICK Instant Foam Packaging, 15" L, 18" W, PK36 (IQHRT00-10)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- LUXOR Classroom Chart Stand with Storage Bins (MB3040WBIN)
- DYMO Labelmaker - Monochrome - Thermal Transfer (1755749)
- DYMO Label Maker, 2 Lines, Black/Silver (DYM1790415)
- DYMO DYMO Letratag 1749027 Electronic Label Maker, LCD Printer Display (1749027)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- BRADY BMP41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack (BMP41-KIT-STARTER)
- Dymo Label Makers & Printers