Shop All Portable Label Makers & Printers
Dymo
Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5
Mfr # 1755749
Zoro # G106437509
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Tape Width 6.12"
Product Information
- Brand Dymo
- MFR # 1755749
- Zoro # G106437509
- UPC # 71701056726
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Max Tape Width | 6.12" |
Description
Fast, rugged and packed with time-saving features, this workhorse is designed for professional installers in real-world jobsite conditions. Quickly creates crystal-clear, professionally formatted labels. Exclusive "hot keys" automatically size, space and format labels for wires and cables, terminal blocks, 110 blocks, electrical and patch panels, vertical and fixed-length applications. Pre-programmed symbol library puts industry symbols, punctuation, currency and fractions at your fingertips. Prints Code 39 and Code 128 bar codes on 3/4" labels. Large two-line display is backlit for poorly lit installations. Slip-resistant grip and rubber bumper protect against damage from accidental falls while the convenient lanyard loop provides the option of hands-free portability. Uses industrial strength labels that resist extreme heat, UV rays, moisture, chemicals and solvents so you can be confident that your labels stay put and legible in the harshest conditions. Automatic shut-off maximizes battery life. Uses six AA batteries or quick-charging lithium battery (all sold separately).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Barricade Cart, Black Powder Coated Steel, 55 in. H, 78 in. L, 74 in. W, Black (AB-CART)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 11, PR (11-818)
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X90 (486X90)
- DYMO Handheld Label Printer, 4 Lines, 14-20/25"x4-35/50"x13", BK/YW (DYM1756589)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1755749)
- DYMO LabelWriter Wireless Black Label Printer, 71 Labels/min Print Speed (2002150)
- DYMO Rhino Industrial Label Maker, 1 Line, 4.06 x 8.46 x 2.24 (1835374)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- Dymo Safety Labels