Shop All POS Paper Rolls
Dymo
Receipt Paper, 2.25" x 300 ft., White
Mfr # 30270
Zoro # G7198777
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- For Use With All DYMO LabelWriters
- Paper Weight 16 lb
- Sheet Size 2.25" x 300 ft
- Number of Parts 1
Product Information
- Brand Dymo
- MFR # 30270
- Zoro # G7198777
- UPC # 097043302703
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 2.25" x 300 ft |
Details
Item | Receipt Paper,2.25" x 300 ft.,White |
Paper Color | White |
For Use With | All DYMO LabelWriters |
Paper Weight | 16 lb |
Number of Parts | 1 |
Paper Grade (gsm) | 60 gsm |
Rolls Per Unit | 1 |
Paper Finish | Glossy |
Machine Compatibility | Cash Registers; POS Machines |
Features | End of Roll Indicator |
Description
Receipt Paper,2.25 In. x 300 ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/4" x 5" Size (1023)
- PENTEL Pen, Rsvp, Bp, Med, Bk, PK24 (BK91ASWUS)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- DYMO Label, Cont. Roll, 2.25X3, Lw (DYM30270)
- NATIONAL CHECKING National Checking Tape Register Roll 2.25 White Ipl, PK40 (1225SP)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- POINT PLUS 2 1/4'' x 200' Thermal Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR13410)
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk (ICX90781283)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 85 ft, PK3 (25347)
- NATIONAL CHECKING National Checking Register Roll, PK30 (7313SP)
- Dymo POS Paper Rolls