Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Printer Label, Clear, Labels/Roll: 130
Mfr # 30254
Zoro # G4924577
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO LabelWriter 4XL, DYMO LabelWriter 450, DYMO LabelWriter 450 Turbo, DYMO LabelWriter Wireless
- For Use With All Labelwriter Printers
- Color Clear
- Width 1-1/8"
- Length 3-1/2"
Product Information
- Brand Dymo
- MFR # 30254
- Zoro # G4924577
- UPC # 097043302543
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/8" |
Length | 3-1/2" |
Height | 3-1/2" |
Label Width | 1-1/8" |
Core Dia. | 1" |
Label Height | 3-1/2" |
Details
Printer Series Compatibility | DYMO LabelWriter 4XL, DYMO LabelWriter 450, DYMO LabelWriter 450 Turbo, DYMO LabelWriter Wireless |
Item | Printer Label |
For Use With | All Labelwriter Printers |
Color | Clear |
Material | Polyester |
Labels per Roll | 130 |
Legend | Blank |
Tape Format | Die Cut - Tag |
Application | Address Label |
Legend Color | Black |
Background Color | Clear |
Adhesive | Yes |
For Print Method | Direct Thermal |
Label Color | Clear |
Rolls per Case | 1 |
Printer Compatibility | Desk Top Label Printer |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 1 1/8 in, Label Height 3 1/2 in, Label Color Clear, Core Dia. 1 in, Labels per Roll 130, Rolls per Case 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Sign - Bilingual, ESC703RB (ESC703RB)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24DA (W17-1-24DA)
- CALLOWAY MILLS Natural, Burgundy, 18 W x 30 L (152991830WELC)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- DYMO LW Return Address Labels 3/4" x 2", White, Labels/Roll: 500 (DYM30330)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Red/White Print (1805416)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805422)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18432)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18486)
- BROTHER INTERNATIONAL Black on Yellow 1'' (TZE651)
- Dymo Label Maker Tapes, Labels, Signs & Tags