Shop All Portable Label Makers & Printers
Dymo
Portable Label Printer, RHINO(R) Series, Single Color Capability
Mfr # 2175088
Zoro # G4037966
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series RHINO(R)
- Label Formats Supported Flexible, Heat-Shrink Tubes, Permanent
- Color Printing Capability Single Color
- Printhead Resolution 180 dpi
- Display Backlit LCD
Product Information
- Brand Dymo
- MFR # 2175088
- Zoro # G4037966
- UPC # 071701059598
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Battery Size | (6) AA or LI Rechargable |
Overall Length | 7" |
Tape Length | 5, 11-1/2, 18 ft. |
Tape Width | 1/4, 3/8, 1/2, 3/4" |
Overall Width | 5" |
Font Size | Extra Small, Small, Medium, Large, Extra Large |
Overall Height | 2-1/2" |
Maximum Printed Label Width | 3/4 in |
Minimum Label Length | 18 ft |
Compatible Label Core Diameters | 1/4 in, 3/8 in, 1/2 in, 3/4 in |
Maximum Tape Length | 5 1/2 m |
Minimum Label Width | 1/4 in |
Maximum Label Width | 12 mm |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 13A917, 13A926, 13A929, 13A939, Compatible Mfr Part Number 1805414, 1805418, 1805431, 1805442, Maximum Label Width 12 mm, Application Asset Tracking, Barcode Labeling, Cable and Wire, Facilities and MRO, Mode of Operation Standalone, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- 3M Safety Glasses, IR 1.7 Scratch-Resistant (SF3717AS-BLK)
- FRED SILVER Convex Security Mirror (PLX-36)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Aqua, 3PK (LT-1X60A)
- DYMO Handheld Label Printer, 4 Lines, 14-20/25"x4-35/50"x13", BK/YW (DYM1756589)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- DYMO LabelWriter Wireless Black Label Printer, 71 Labels/min Print Speed (2002150)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- DYMO Rhino Industrial Label Maker, 1 Line, 4.06 x 8.46 x 2.24 (1835374)
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- BROTHER P-Touch Business Expert Connected Label Maker w/2 Rolls Sample Tapes, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BTVP)
- Dymo Portable Label Makers & Printers