Shop All Portable Label Makers & Printers
This Product is Discontinued
Dymo
Portable Label Printer Kit, XTL Series, Single Color Capability (Discontinued)
Mfr # 1868814
Zoro # G0473159
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series XTL
- Label Formats Supported Barcode, Heat-Shrink Tubes, Pre-Sized Labels
- Maximum Print Speed 1.25 in/sec
- Color Printing Capability Single Color
- Printhead Resolution 300 dpi
Product Information
- Brand Dymo
- MFR # 1868814
- Zoro # G0473159
- UPC # 071701000545
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Overall Length | 16" |
Tape Width | 1" |
Overall Height | 14-1/3" |
Font Size | 13 |
Overall Width | 3-1/2" |
Tape Length | 23 ft. |
Maximum Label Width | 1 in |
Maximum Printed Label Width | 1 in |
Compatible Label Core Diameters | 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
Maximum Font Size | 13 pt. |
Max Label Width | 1" |
Maximum Tape Length | 23 ft |
Minimum Label Width | 1/4 in |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 40W036, 40W041, 40W042, 40W044, 40W048, 40W130, 40W134, Compatible Mfr Part Number DYMO XTL, Maximum Label Width 1 in, Application Cable and Wire, Materials Management, Mode of Operation PC Connected, Standalone, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen, Label Formats Supported Barcode, Heat-Shrink Tubes, Pre-Sized Labels
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.