Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
LW Shipping Labels, 2.31 x 4, White, 300/Roll, PK6
Mfr # 2050765
Zoro # G7514080
product price: $125.99
/pk 6, $21.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LabelWriter® 450, 450 Duo, 450 Turbo, 450 Twin Turbo, 4XL, SE450
- Color White
- Material Plastic
- Size 2.31 x 4
- Ink Color Black
Product Information
- Brand Dymo
- MFR # 2050765
- Zoro # G7514080
- UPC # 71701061355
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 2.31 x 4 |
Label Size - text | 2.31" x 4" |
Details
Printer Series Compatibility | DYMO® LabelWriter® 450, 450 Duo, 450 Turbo, 450 Twin Turbo, 4XL, SE450 |
Item | Label Maker Supplies |
Color | White |
Material | Plastic |
Ink Color | Black |
For Use With | DYMO® 1752264; DYMO® 1752265; DYMO® 1752266; DYMO® 1752267; DYMO® 1755120; DYMO® 1761334 |
Legend Color | Black Print on White Tape |
Weight | 4.3 lbs |
Adhesive | Self-Adhesive |
Labels Per Roll | 300 |
Labels Per Unit | 1800 |
Rolls Per Unit | 6 |
Description
DYMO® LW Shipping Labels, 2.31" x 4", White, 300/Roll, 6 Rolls/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 13 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX130XXX)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5 (LCU4-0347-RD_5X3.5)
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 (81733)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair (8814-10)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- DYMO Label Tape, 0.5", Black On White (91331)
- DYMO Label Tape, Removable, 0.75", Blk On White (45803)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print (18445)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (206BWPX)
- Dymo Label Maker Tapes, Labels, Signs & Tags