Shop All Shipping Labels
Dymo
LW Multipurpose Labels, 1" x 2.13", White, 500/Roll, PK24, 24PK
Mfr # 2050830
Zoro # G506437093
product price: $276.99
/pk 24, $11.54/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Adhesive Self-Adhesive
- Legend Color Black Print on White Tape
- For Use With DYMO® 1752264, 1752265, 1752266, 1752267, 1755120, 1761334
- Labels Per Roll 500
Product Information
- Brand Dymo
- MFR # 2050830
- Zoro # G506437093
- Country of Origin Mexico
- Category Shipping Labels
Details
Item | Label Maker Supplies |
Material | Plastic |
Adhesive | Self-Adhesive |
Legend Color | Black Print on White Tape |
For Use With | DYMO® 1752264, 1752265, 1752266, 1752267, 1755120, 1761334 |
Labels Per Roll | 500 |
Machine Compatibility | DYMO® LabelWriter® 450, 450 Duo, 450 Turbo, 450 Twin Turbo, 4XL, SE450 |
Rolls Per Unit | 24 |
Printed Text Color | Black |
Label Color | White |
Labels Per Unit | 12000 |
Description
Whether its for mailing, shipping or labeling, DYMO LW Multipurpose Labels will have you quickly printing from your DYMO LabelWriter label maker. Using a direct thermal printing process, you avoid the hassle of expensive ink or toner. Packaged in rolls, so you can print one label or hundreds with ease. No more messy sheets, waste or sheet label jams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 8" x 4" x 2", Kraft, 50/Bundle (M842K)
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - California", 6" x 6", Red/Yellow/Black, 500/Roll (DL7510)
- AMANO Job Cost Time Card, PK1000 (CTR-L61)
- EPSON Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (S041106)
- DYMO Label, Ship, 4Xl, Lw, 10Rlx220 Pk (DYM2011999)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK2 (2026405)
- DYMO 2 5/16" x 4" Black on White Shipping Label Roll (30256)
- DYMO LW Address Labels, 1.13 in. x 3.5 in., White, 350/Roll, PK12, 12PK (2050768)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK5 (2026404)
- DYMO Label, Add, Cl, 130Rl, 1Rl Pk (DYM30254)
- LABELMASTER Empty Label, PVC-Free Film, 6"x6", Pk100 (WMTV)
- Dymo Shipping Labels