Shop All Shipping Labels
Dymo
LabelWriter Shipping Labels, 2.31 in. x 4 in., White, 300 Labels/Roll
Mfr # 30256
Zoro # G805731700
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Adhesive Permanent Self-Adhesive
- Features Shipping Labels
Product Information
- Brand Dymo
- MFR # 30256
- Zoro # G805731700
- Country of Origin United States
- Category Shipping Labels
Dimensions
Min. Wire Size | 2.31 x 4 |
Details
Item | Label Maker Supplies |
Material | Paper |
Color | White |
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Adhesive | Permanent Self-Adhesive |
Features | Shipping Labels |
Station Sign Color | Black |
Labels Per Roll | 300 |
Finish | Matte |
Rolls Per Unit | 1 |
Description
Whether it's for mailing, labeling or name badges, these multipurpose labels will have you quickly printing from your DYMO LabelWriter printer. Using a direct thermal process, you avoid the hassle of expensive ink or toner. Packaged in rolls so you can print one label or hundreds with ease. No more messy sheets, waste, or sheet label jams.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Translucent Clear, Set of 12, 12PK (45000)
- ROLODEX SORTER, MESH SPIN, BK (ROL1773083)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81602)
- GENERAL Paper Bags, 35 lbs Cap., #10, 6.31"w x 4.19"d x 13.38"h, Kraft, PK500 (18410)
- DYMO Shipping Label, 2 1/8 x 4", White, PK220 (30573)
- DYMO Label, Add, Cl, 130Rl, 1Rl Pk (DYM30254)
- DYMO Label, Ship, 4Xl, Lw, 10Rlx220 Pk (DYM2011999)
- DYMO Label, Add, Hicap, 260Rl, 2Rl Pk (DYM30320)
- DYMO Labels, Addr, Lw, Hicap, We, 520 Pk (DYM30572)
- DYMO Shipping Label, 220/Roll, White (30323)
- AVERY Avery Print-To-The-Edge Easy Peel Labels with TrueBlock, 1-1/2 x 1-1/2, White, 600/Pk (22805)
- Dymo Package Labels & Shipping Equipment