Shop All Label Makers & Printers
Dymo
LabelWriter 5XL Label Printer 2112554
Mfr # 3282112554
Zoro # G211673717
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dymo
- MFR # 3282112554
- Zoro # G211673717
- Country of Origin China
- Category Label Makers & Printers
Description
Create professional labels with ease using this DYMO LabelWriter 5XL label printer. Featuring a wide format for added versatility and flexibility this printer is a great all-in-one printer for your establishment. This printer helps create labels for warehouses file folders name badges and shipping purposes. Thanks to the direct thermal print technology this printer eliminates the need for costly ink and toner.Great for business offices small companies or mailrooms this printer generates precise quantities to help eliminate wasted product. Compatible with Macs and PCs this label printer is the perfect way to keep your establishment running smoothly. For best results make sure to use high quality BPA-free DYMO authentic LabelWriter labels sold separately to keep your printer operating smoothly.Overall Dimensions:Width: 7''Depth: 7 3/8''Height: 5 1/2''Print Width: 4 4/25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- BLUE SKY Gemma Academic Year Weekly/Monthly Planner, Geode Artwork, 11x8.5, 12-Month July-June: 2023-2024 (BLS118177)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 18", Kraft, 15/Bundle (493U80)
- COSCO ACCU-STAMP Gel Ink Refill, Red, 0.35 oz Bottle (090683)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- DYMO Dymo LetraTag Plus LT-100H, 3-1/8in X 2-5/8in X 8-3/8in (21455)
- DYMO DYMO Letratag 1749027 Electronic Label Maker, LCD Printer Display (1749027)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- BROTHER QL-820NWBC Ultra Flexible Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL820NWBC)
- Dymo Labels & Label Makers