Shop All Label Makers & Printers
Dymo
LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38
Mfr # 2112552
Zoro # G003665852
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 2.4"
- Printer Connectivity USB
- Width 5.34"
- Printhead Resolution 300 dpi
- Printing Software Compatibility Mac® OS X 10.5 and Later; Windows® XP, Vista™, 7, 8
Product Information
- Brand Dymo
- MFR # 2112552
- Zoro # G003665852
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Max. Tape Width | 2.4" |
Width | 5.34" |
Height | 7.38" |
Details
Printer Connectivity | USB |
Printhead Resolution | 300 dpi |
Printing Software Compatibility | Mac® OS X 10.5 and Later; Windows® XP, Vista™, 7, 8 |
Maximum Print Speed | 62 Labels/min |
Description
Say goodbye to unnecessary sheet label waste. This dedicated label printer with direct thermal print technology quickly prints exactly the right number of labels and eliminates the need for expensive desktop printer ink or toner. Use the free software to design custom labels or choose one of the convenient pre-loaded label templates for quick label creation. Microsoft Office plugins are available for printing directly from Word, Excel or Outlook. Uses only high-quality, BPA-free DYMO Authentic LabelWriter labels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 1-3/8" Gray Nylon Plastic Knock-Out Seals 6PK (76463)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 12 1/4 in W x 4 3/4 in H (1W769)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- DYMO Non-Adhesive Business Cards, Pk300 (30374)
- DYMO Rhino 6000+ Industrial Label Maker (DYM2122499)
- DYMO -Rhino 5200 Industrial Label Printer (784-1755749)
- DYMO Rhino 5200 Industrial Labeling Tool. Includes Rhino 5200 And Carrying (1756589)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- DYMO DYMO Letratag 1749027 Electronic Label Maker, LCD Printer Display (1749027)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- Dymo Labels & Label Makers