Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label, White, Black
Mfr # 30370
Zoro # G7199081
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Ink Color Black
- Material Paper
- Length 2 11/32"
Product Information
- Brand Dymo
- MFR # 30370
- Zoro # G7199081
- UPC # 097043303700
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 2 11/32" |
Label Size - text | 2" x 2.31" |
Details
Color | White |
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Item | Label |
Ink Color | Black |
Material | Paper |
Printer Series Compatability | Dymo LabelWriter printersDymo LabelWriter 450 Series |
Adhesive | Self-Adhesive |
Label Maker Tape Finish | Matte |
Features | Multipurpose Labels |
Labels Per Roll | 250 |
Rolls Per Unit | 1 |
Description
Label,Multi-Purpose,2 In.x2-5/16 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog (BK110AF)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6455)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- DYMO D1 Electronic Tape Cartridge, White (DYM45013)
- DYMO LABEL TAPE3/8X9.8'BLK3PK (1741670)
- DYMO Label Tape, Flex, Nylon, 1", Black/White (DYM1734524)
- DYMO Label Tape Cartridge, Black on White, Labels/Roll: Continuous (1734821)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18433)
- DYMO Label, White, Labels/Roll: 250 (30911)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- Dymo Safety Labels