Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, Flex, Nylon, 1", Black/White
Mfr # DYM1734524
Zoro # G6428856
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® Rhino Label Makers
- Color Black/White
- Material Flexible Nylon
- Legend Color Black Print on White Tape
- Adhesive Permanent
Product Information
- Brand Dymo
- MFR # DYM1734524
- Zoro # G6428856
- UPC # 071701121868
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Size - text | 1" x 11.5 ft |
Details
Item | Label Tape |
Printer Series Compatibility | All DYMO® Rhino Label Makers |
Color | Black/White |
Material | Flexible Nylon |
Legend Color | Black Print on White Tape |
Adhesive | Permanent |
Ink Color | Black |
Resistance Properties | Cold-Resistant, Heat-Resistant, UV-Resistant, Water-Resistant |
Secondary Label Included | No |
Label Color | White |
Ribbon Color | Black |
Preprinted Text | No Legend |
Print Technology | Thermal-Transfer |
Rolls Per Unit | 1 |
Description
Label Tape,Flex,Nylon,1 In.,Black/White, Label Color White, Label Width 1 in, Ribbon Color Black, Preprinted Text No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH4X002500)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1 Quart Sharp Container w/ Slide Lid, Red (0310-1500)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F386)
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933084)
- DYMO -Rhino 1 in. Label Black Vinyl White Printer (784-1805432)
- DYMO Tape, Blue, Labels/Roll: Continuous (520106)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868753)
- NEVS 3/4" wide x 500" Dark Red Labeling Tape (T-75-Dark Red)
- Dymo Label Maker Tapes, Labels, Signs & Tags