Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape Cartridge, White/Black, Labels/Roll: Continuous
Mfr # 1805435
Zoro # G4299854
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Rhino 1000, Rhino 3000, Rhino 4200, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
- Color White/Black
- Width 1/2"
- Length 18 ft.
- Material Vinyl
Product Information
- Brand Dymo
- MFR # 1805435
- Zoro # G4299854
- UPC # 071701059918
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 18 ft. |
Label Width | 1/2 in |
Roll Length | 18 ft |
Overall Length | 2.50" |
Overall Height | 2.50" |
Overall Width | 0.56" |
Tape Width | 1/2" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13A913, 23M342, 4NHN1, 51VM58, Compatible Mfr Part Number 1754488, 1768960, 1801611, 1815990, Label Color Black, Label Finish Gloss, Label Material Vinyl, Label Width 1/2 in, Material Properties Halogen Free, Printer Series Compatibility Rhino 1000, Rhino 3000, Rhino 4200, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color White, Roll Length 18 ft, For Print Method Thermal Transfer, Material Series IND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 1/16" (26183)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, S, Orange, Polyester (IEX-HSO-02-S)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805437)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805416)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18486)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868752)
- DYMO D1 Electronic Tape Cartridge, White (DYM45013)
- BRADY Precut Label Cartridge, Matte, 7/16 in H (M4C-250-7641)
- Dymo Label Maker Tapes, Labels, Signs & Tags