Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape Cartridge, Black/White, Labels/Roll: Continuous
Mfr # 1933085
Zoro # G9208206
product price: $86.45
/ea
Sold in multiples of 6 for $518.70
Free Shipping & Returns
$518.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO LabelWriter 4XL, DYMO LabelWriter 450, DYMO LabelWriter 450 Turbo, DYMO LabelWriter Wireless
- For Use With DYMO LabelWriter Printers
- Color Black/White
- Width 3/4"
- Length 2-1/2"
Product Information
- Brand Dymo
- MFR # 1933085
- Zoro # G9208206
- UPC # 071701002488
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 2-1/2" |
Label Height | 2 1/2 in |
Vial/Tube Size | 19MM X 64MM |
Label Width | 3/4 in |
Details
Description
Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M340, 4NHL6, 4NHL7, 506L38, Compatible Mfr Part Number 1752264, 1752265, 1752266, 1755120, 2133382, 2133383, Label Color White, Label Finish Semi-Gloss, Label Height 2 1/2 in, Label Material Polypropylene, Label Width 3/4 in, Labels per Roll 450, Printer Series Compatibility 450, 450 Turbo, 4XL, LabelWriter, Vial/Tube Size 19MM X 64MM, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805437)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18486)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Clear/Black Print (622289)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805416)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- Dymo Safety Labels