Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, 0.5", Yellow
Mfr # 91332
Zoro # G6428320
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LetraTag® Label Makers
- Width 1/2"
- Material Plastic
- Legend Color Black Print on Yellow Tape
- Label Maker Tape Finish Glossy
Product Information
- Brand Dymo
- MFR # 91332
- Zoro # G6428320
- UPC # 071701913326
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Label Size - text | 0.5" x 13 ft |
Details
Item | Label Tape |
Printer Series Compatibility | DYMO® LetraTag® Label Makers |
Color | Yellow |
Material | Plastic |
Legend Color | Black Print on Yellow Tape |
Label Maker Tape Finish | Glossy |
Features | Glossy Plastic—Wipeable, tear-resistant and easy to use. |
Adhesive | Self-Adhesive |
Printer Series Compatability | Dymo LetraTag Personal Label Makers |
Ink Color | Black |
Rolls Per Unit | 1 |
Description
Label Tape,0.5 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-4000-569-BL (B30C-4000-569-BL)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Pinch Point Hazard Keep Clear Sign With Symbol, Landscape (OS-NS-P-1014-L-17287)
- N-FERNO BY ERGODYNE Trapper Hat, Over the Head, L/XL, Black (6802ZI)
- DYMO Label Tape, 0.5", Black On White (91331)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1805442)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868755)
- DYMO Label, White, Black (30336)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933084)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- NEVS 3/4" wide x 500" Tan Labeling Tape (T-75-Tan)
- Dymo Safety Labels