Shop All Label Makers & Printers
Dymo
Label Printer Kit, 2 Lines, LabelManager 210D
Mfr # 1738976
Zoro # G1444931
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 in x 1/2 in Black On White Labels, Hard Carry Case
- Display Monochrome LCD
- Material Plastic
- Font Size Extra Small to Extra Extra Large
- Tape Width 1/4 in, 3/8 in, 1/2 in
Product Information
- Brand Dymo
- MFR # 1738976
- Zoro # G1444931
- UPC # 071701110961
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Font Size | Extra Small to Extra Extra Large |
Tape Width | 1/4 in, 3/8 in, 1/2 in |
Overall Length | 6 1/2 in |
Overall Width | 6 in |
Overall Height | 2 1/2 in |
Battery Size | (6) AA |
Minimum Label Length | 10 ft |
Compatible Label Core Diameters | 1/4 in, 3/8 in, 1/2 in |
Maximum Tape Length | 10 ft |
Maximum Label Width | 1/2 in |
Minimum Label Width | 1/4 in |
Maximum Font Size | 6 pt. |
Description
Handheld Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 5AU29, 5AU30, 5AU31, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, Compatible Mfr Part Number 1738976, 1741671, 1782120, 2056111, 21455, Letratag-100t, Maximum Label Width 1/2 in, Application Files and Binders, Home Organization, Mode of Operation Standalone, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION HDPE ProPerformance Coreless Bags 2030 Gallon Bags Case of 500 bags, 500PK (C3037N10)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", Clear (4R1318)
- BRECKNELL PS500 Floor Scale System - 22" (816965001903)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Pink Ink/Barrel, PK12 (27009)
- DYMO -Rhino 5200 Industrial Label Printer (784-1755749)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- DYMO Rhino 6000+ Industrial Label Maker (DYM2122499)
- DYMO Rhino 5200 Industrial Label Maker Kit, 5 Lines, 4.9 x 9.2 x 2.5 (1756589)
- DYMO LabelWriter 5XL Label Printer 2112554 (3282112554)
- DYMO Label Maker, 2 Lines, Black/Silver (DYM1790415)
- Dymo Label Makers & Printers