Shop All Label Makers & Printers
Dymo
Label Maker, Plug-N-Play, Black/Silver
Mfr # 1768960
Zoro # G6428759
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes LabelManager PNP Label Printer1 x Rechargeable Lithium-ion Battery1/2" Starter D1 Label CassetteUSB CordQuick Start Guide
- For Use With PC Connect
- Color Black
- Overall Height 5.5"
- Built-In Label Templates Custom Labels
Product Information
- Brand Dymo
- MFR # 1768960
- Zoro # G6428759
- UPC # 071701057488
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Height | 5.5" |
Maximum Tape Length | 10 ft |
Maximum Label Width | 1/2 in |
Minimum Label Length | 10 ft |
Width | 2.5" |
Height | 5.3" |
Description
Label Maker,Plug-N-Play,Black/Silver, Color Printing Capability Single Color, Maximum Label Width 1/2 in, Application Asset Tracking, Barcode Labeling, Files and Binders, Home Organization, Mode of Operation PC Connected, Power Source Battery Power, Print Technology Thermal Transfer, Printhead Resolution 180 dpi, Label Series Compatibility DYMO D1, Built-In Label Templates Custom Labels, Printer Connectivity USB, Battery Included Yes, Battery Size Battery Pack, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL10)
- HIGHLIGHTS Find It Farm Board Book (9781684372539)
- SAFCO Desktop Organizer, 11-3/4"DX8"H (3271BU)
- XEROX Fax Drum Cartridge 10K YLD (101R203)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- DYMO Rhino 6000+ Industrial Label Maker (DYM2122499)
- DYMO Label Manager 210D Kit, Black (1738976)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- Dymo Label Makers & Printers