Shop All Label Makers & Printers
Dymo
Label Maker 260, Mac/PC, 2 Lines, Silver
Mfr # DYM1815990
Zoro # G6428661
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Battery Size Battery Pack
- Includes Black on White 1/2 in x 10 ft, Starter D1 Label Cassette, USB Cable
- Overall Height 2.4"
- Display Monochrome LCD
Product Information
- Brand Dymo
- MFR # DYM1815990
- Zoro # G6428661
- UPC # 071701000934
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Battery Size | Battery Pack |
Overall Height | 2.4" |
Maximum Font Size | 24 pt. |
Minimum Font Size | 8 pt. |
Minimum Label Length | 10 ft |
Maximum Tape Length | 10 ft |
Maximum Printed Label Width | 1/2 in |
Maximum Label Width | 1/2 in |
Height | 8" |
Width | 4.5" |
Depth | 2.4" |
Description
Label Maker,2 Lines,Mac/PC,Silver, Color Printing Capability Multi-Color, Maximum Label Width 1/2 in, Application Files and Binders, Home Organization, Supplies Storage, Mode of Operation PC Connected, Power Source Battery Power, Input Method QWERTY Keyboard, Built-In Label Templates Custom Labels, Display Monochrome LCD, Printer Connectivity USB, Battery Included Yes, Battery Size Battery Pack, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 7", Clear (R57)
- BROWNLINE Planner, Monthly, Coilpro, Bk (REDCB1262CBLK)
- SAFCO Mobile Tub File, w/Lock, Letter, Black (5362BL)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (SPENBK)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- DYMO Rhino 5200 Industrial Label Maker Kit, 5 Lines, 4.9 x 9.2 x 2.5 (1756589)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- DYMO Dymo LetraTag Plus LT-100H, 3-1/8in X 2-5/8in X 8-3/8in (21455)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- Dymo Labels & Label Makers