Shop All Label Makers & Printers
Dymo
Label Maker, 160 Series, 2 Lines, Thermal Transfer
Mfr # 2175086
Zoro # G4551181
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 1/2 in D1 Starter Cassette Black On White, Vertical Printing
- For Use With D1 Labels
- Printhead Thermal Transfer
- Overall Width 4 5/8 in
Product Information
- Brand Dymo
- MFR # 2175086
- Zoro # G4551181
- UPC # 640206719261
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Width | 4 5/8 in |
Overall Height | 2 in |
Overall Length | 10 in |
Tape Width | 1/4 in, 3/8 in, 1/2 in |
Font Size | 6 |
Battery Size | (6) AAA |
Minimum Label Width | 1/4 in |
Maximum Printed Label Width | 1/2 in |
Maximum Label Width | 1/2 in |
Minimum Label Length | 10 ft |
Maximum Font Size | 6 pt. |
Compatible Label Core Diameters | 1/4 in, 3/8 in, 1/2 in |
Maximum Tape Length | 10 ft |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 5AU29, 5AU30, 5AU31, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, Compatible Mfr Part Number 45016, 45017, 5AU31, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, Maximum Label Width 1/2 in, Application Files and Binders, Home Organization, Mode of Operation Standalone, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Markers, Chisel Tip, 12 PK (2018326)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- SANFORD Sharpie® Permanent Marker, Waterproof, Ultra Fine, Black Ink, 5/Pack (37665PP)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- DYMO LabelWriter 550 Turbo Series Label Printer, 90 Labels/min Print Speed, 5.34 x 7.38 x 8.5 (2112553)
- DYMO LabelWriter 5XL Series Label Printer, 53 Labels/min Print Speed, 5.5 x 7 x 7.38 (2112554)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- DYMO Label Manager 210D Kit, Black (1738976)
- DYMO Label Maker, Touch Screen, 1 Line, 14 Characters (1790417)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 1-1/4" (LAP65-30)
- Dymo Labels & Label Makers