Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Cartridge Label, Black/White, Labels/Roll: Continuous
Mfr # 1868752
Zoro # G0463429
original price:
$29.55
6% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO XTL
- Color Black/White
- Width 3/4"
- Length 23 ft.
- Material Vinyl
Product Information
- Brand Dymo
- MFR # 1868752
- Zoro # G0463429
- UPC # 071701001313
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 23 ft. |
Roll Length | 24 19/32 ft |
Label Width | 3/4 in |
Overall Height | 4-47/64" |
Overall Length | 2-27/32" |
Overall Width | 1-3/8" |
Tape Width | 3/4" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 21HN24, Compatible Mfr Part Number 1868813, Label Color White, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Material Properties Halogen Free, Printer Series Compatibility XTL, Ribbon Color Black, Roll Length 24 19/32 ft, For Print Method Thermal Transfer, Material Series XTL, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 1, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-L)
- KLEENGUARD G60 Purple Nitrile Gloves, 240 mm Length, Large/Size 9, B/W, Pair (97432)
- BDG Leather Gloves, Glove Sizes S/7, PR, Color: Gold/Pearl (20-1-148-S)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110841)
- DYMO D1 Durable Labels, 0.5in x 23 ft, White, PK6 (2025517)
- DYMO LABEL TAPE3/8X9.8'BLK3PK (1741670)
- DYMO Paper Label Tape, 0.5"x13 ft., White, PK2 (10697)
- DYMO Labeling Tape, Black/Yellow, 1/2" (45018)
- DYMO Label Tape, Black/White, Labels/Roll: 1700 (1933083)
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- NEVS Label, Rocuronium 1/2" x 1-1/2" Flr Red w/Black (LANT-1522D)
- Dymo Label Maker Tapes, Labels, Signs & Tags