Shop All Bench and Floor Scales
This Product is Discontinued
Dymo By Pelouze
Digital Digital Postal Scale 10 lb. Capacity (Discontinued)
Mfr # PEL1772057
Zoro # G6427727
This Product is Discontinued
Key Features
- Weighing Units Grams; Kilograms; Ounces; Pounds
- Capacity 10 lbs
- Power Source USB Cable (Included) or 3 AAA Batteries (Sold Separately)
- Color Black/Silver
- Net Weight 3.3 lbs
Product Information
- Brand Dymo By Pelouze
- MFR # PEL1772057
- Zoro # G6427727
- UPC # 071701058485
- Country of Origin China
- Category Bench and Floor Scales
Details
Weighing Units | Grams; Kilograms; Ounces; Pounds |
Capacity | 10 lbs |
Item | Digital Postal Scale,10 lb.,Black |
Power Source | USB Cable (Included) or 3 AAA Batteries (Sold Separately) |
Color | Black/Silver |
Net Weight | 3.3 lbs |
Product Type | Bench Scale |
Application | Home, Packages, Letter, Envelope, Small Office |
Description
Digital Postal Scale,10 lb.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.