Shop All Identification Labels
Dymo
Badge, Name, Nonadhes, Lblwrtr Pk
Mfr # DYM30856
Zoro # G001818069
product price: $22.89
/pk 250, $0.09/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color White
- Type Name Badge Label
- Max. Label Length 4-3/16"
- Printer Series Compatibility ASCII250; EL60; Turbo; XL Plus; Turbo; 320; 330; 330 Turbo; 400; 400 Turbo; Twin Turbo; Duo; Dymo LabelWriter 450 Series
Product Information
- Brand Dymo
- MFR # DYM30856
- Zoro # G001818069
- UPC # 71701308566
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 4-3/16" |
Max. Label Width | 2-7/16" |
Details
Shape | Rectangle |
Color | White |
Type | Name Badge Label |
Printer Series Compatibility | ASCII250; EL60; Turbo; XL Plus; Turbo; 320; 330; 330 Turbo; 400; 400 Turbo; Twin Turbo; Duo; Dymo LabelWriter 450 Series |
Item | Non-Adhesive LabelWriter Name Badge Labels |
Labels per Roll | 250 |
Description
LabelWriter name badge labels are the fastest and most efficient way to create name badges for visitors and company meetings. Each nonadhesive badge is made of high-quality label stock and features a clip hole for easy attachment. Use with Dymo LabelWriter EL60, Turbo and CoStar LabelWriter XL Plus, Turbo, 320, 330, 330 Turbo, 400, 400 Turbo, Twin Turbo and DuoTurbo. Each roll has 250 badges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197195)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Xl (460XL-10.RT)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (5409S)
- MUTUAL INDUSTRIES Cotton Head Wrap, American Flag (50300-15)
- DYMO Label, Price Tag, We Pk (DYM30373)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- NMC Energy Isolation - Air Isolation Point, Pk10, Width: 3" (ISL1310)
- NEVS Date Opened/Exp Date/Initial 3/8" x 1-1/2" (PAUX-136)
- NEVS Controlled Substance Dangerous Unless Used As Dire 3/8" x 1-1/2" (PAUX-23)
- NEVS CMA Hourly IV Tubing Label - I.V. Set 96 Hours 15/16" x 3" White w/Red (NTUBE-96)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- Dymo Safety Labels