Shop All Identification Labels
Dymo
Badge, Name, Adhes, Lblwrtr Pk
Mfr # DYM30857
Zoro # G901818084
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color White
- Max. Label Length 2-1/4"
- Max. Label Width 4"
- Type Name Badge Label
Product Information
- Brand Dymo
- MFR # DYM30857
- Zoro # G901818084
- UPC # 71701308573
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 2-1/4" |
Max. Label Width | 4" |
Details
Shape | Rectangle |
Color | White |
Type | Name Badge Label |
Item | LabelWriter Adhesive Name Badges |
Features | Self-adhesive |
Printer Series Compatibility | EL60; Turbo and CoStar Label Writer Printers:; XL Plus; Turbo 320; Turbo 330; 330 Turbo; Turbo 400; Turbo 400; Twin Turbo; Duo; Dymo LabelWriter 450 Series |
Adhesive | Removable |
Description
LabelWriter name badge labels are the fastest and most efficient way to create name badges for visitors and company meetings. Each self-adhesive badge is made of high-quality label stock and features a clip hole for easy attachment. Use with Dymo LabelWriter EL60, Turbo and CoStar LabelWriter XL Plus, Turbo, 320, 330, 330 Turbo, 400, 400 Turbo, Twin Turbo and DuoTurbo. Each roll has 250 badges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-320)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 15ft.L (45NA05)
- RADIANS Disposable Ear Plugs, Bullet Shape, 32 dB, Orange, 1 PR (FP70)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - XL)
- DYMO Label, Price Tag, We Pk (DYM30373)
- DYMO Badge, Name, Nonadhes, Lblwrtr Pk (DYM30856)
- NMC Symbol Emergency Switchboard Imo Label, IMO134P (IMO134P)
- NMC Tested Date And Initials Label, Pk3 (INL11)
- NMC Symbol Gas Detector Imo Label, IMO142R (IMO142R)
- NMC Oxygen 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR10)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- Dymo Identification Labels