Shop All Label Maker & Printer Accessories
This Product is Discontinued
Dymo
Adhesive Label Tape Cartridge 1/4" x 23 ft., Black/White (Discontinued)
Mfr # 43613
Zoro # G3133471
This Product is Discontinued
Key Features
- For Use With LabelWriter 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, 400 Turbo, 400 Twin Turbo, 400 Duo
- Width 1/4"
- Length 23 ft.
- Color Black/White
- Temp. Range -0.4 Degrees to 194 Degrees F
Product Information
- Brand Dymo
- MFR # 43613
- Zoro # G3133471
- UPC # 071701436139
- Country of Origin Belgium
- Category Label Maker & Printer Accessories
Dimensions
Width | 1/4" |
Length | 23 ft. |
Tape Width | 1/4" |
Roll Size | 1/4 in x 23 ft |
Label Size (WxL) | 1/4 in |
Label Width | 1/4 in |
Roll Length | 23 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 23M341, 23M342, 23M343, 2RCJ1, 333F90, 4NHL8, 4NHN1, 51VM58, Compatible Mfr Part Number 1738345, 1752267, 1754488, 1768815, 1768960, 1790415, 1790417, 1812570, 1815990, 2056108, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 1/4 in, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.