Shop All Label Maker & Printer Accessories
This Product is Discontinued
Dymo
Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Red (Discontinued)
Mfr # 45017
Zoro # G2792307
This Product is Discontinued
Key Features
- For Use With LabelWriter 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, 400 Turbo, 400 Twin Turbo, 400 Duo
- Width 1/2"
- Length 23 ft.
- Material Vinyl
- Color Black/Red
Product Information
- Brand Dymo
- MFR # 45017
- Zoro # G2792307
- UPC # 071701450173
- Country of Origin Belgium
- Category Label Maker & Printer Accessories
Dimensions
Width | 1/2" |
Length | 23 ft. |
Tape Width | 1/2" |
Label Width | 1/2 in |
Roll Size | 1/2 in x 23 ft |
Roll Length | 23 ft |
Label Size (WxL) | 1/2 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 23M342, 4NHN1, 51VM58, Compatible Mfr Part Number 1754488, 1768960, 1790415, 1815990, Label Color Red, Label Finish Gloss, Label Material Polyester, Label Width 1/2 in, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.