Dymo

Adhesive Label Tape Cartridge 1" x 23 ft., Black/White (Discontinued)




Key Features

  • For Use With LabelWriter 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, 400 Turbo, 400 Twin Turbo, 400 Duo
  • Width 1"
  • Length 23 ft.
  • Material Vinyl
  • Color Black/White
See all product information

Product Information

Dimensions

Width 1"
Length 23 ft.
Tape Width 1"
Roll Size 1 in x 23 ft
Roll Length 23 ft
Label Width 1 in
Label Size (WxL) 1 in

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 23M341, 23M343, 4NHL8, Compatible Mfr Part Number 1752267, 1790417, 1812570, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 1 in, Material Properties Halogen Free, Printer Series Compatibility ExecuLabel LP350, Label Manager 450D, Label Manager PCII, LabelWriter DUO, Ribbon Color Black, Roll Length 23 ft, For Print Method Thermal Transfer, Material Series D1, Maximum Service Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.