Shop All Printer Labels
Dymo
Address Label, Self-Adhesive, White, PK2
Mfr # 30251
Zoro # G6593085
product price: $14.29
/pk 2, $7.15/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Label Maker Tape Finish Matte
Product Information
- Brand Dymo
- MFR # 30251
- Zoro # G6593085
- UPC # 071701302519
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.12 x 3.5 |
Details
Item | Address Label,Self-Adhesive,White,PK2 |
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Label Maker Tape Finish | Matte |
Printer Series Compatability | Dymo LabelWriter Printers:EL40EL60CoStar XL300310Turbo XL PlusCoStar XL PlusTurbo320330330 Turbo400400 TurboTwin TurboDuoTurboSeiko Printers:SLP 120SLP 240SLP ProSLP EZ30SLP Plus |
Background Color | White |
Shape | Rectangle |
Weight | 0.35 lbs |
Features | Self-adhesive |
Labels Per Roll | 130 |
Labels Per Unit | 260 |
Rolls Per Unit | 2 |
Printed Text Color | Black |
Description
Address Label,Self-Adhesive,White,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- TENG TOOLS Professional Heavy Duty 5.5" Industrial Use Scissors - (497)
- SURTEK Clear Acrylic Packing Tape 2 X 50M (138025)
- COMPLYRIGHT Personnel Pckt File, Expanded, Confid, PK25 (A1204)
- DYMO Black on White Return Address Label Roll (30330)
- DYMO Name Badge Label, Self-Adhesive, 250/Roll (30857)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- DYMO File Folder Labels, 9/16"x3-7/16", 130 Labels/RL, 2RL/BX, White PK (DYM30327)
- DYMO Tape, Lbl, Ltag, Plas, .5", We, 6 Pk (DYM2050823)
- DYMO 4" x 2-5/16" Black/White Shipping Labels, Pk250 (1763982)
- AVERY Avery® White File Folder Labels for Laser and Inkjet Printers 8366, 2/3" x 3-7/16", 750 Labels (727828366)
- Dymo Printer Labels