Shop All Printer Labels
Dymo
6" x 4" Black/White Shipping Labels, Pk220
Mfr # 1744907
Zoro # G4587764
product price: $30.05
/pk 220, $0.14/ea
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 4 in
- Color Black/White
- Labels per Roll 220
- Width 6"
- Material Paper
Product Information
- Brand Dymo
- MFR # 1744907
- Zoro # G4587764
- UPC # 071701056245
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 4 in |
Width | 6" |
Height | 4" |
Label Width | 6 in |
Core Dia. | 1 in |
Details
Item | Printer Label |
Color | Black/White |
Labels per Roll | 220 |
Material | Paper |
Adhesive | Yes |
Label Color | White |
Rolls per Case | 1 |
For Print Method | Direct Thermal |
Printer Compatibility | Desk Top Label Printer |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 6 in, Label Height 4 in, Label Color White, Core Dia. 1 in, Labels per Roll 220, Rolls per Case 1, Package Quantity 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- DECKER TAPE PRODUCTS Label, DL6131-FG, CIRCLES, 2" (DL6131-FG)
- SEALER SALES Replacement Kit for FS-800H (RK-32H-FS-800H)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- DYMO D1 Durable Labels, 0.5" x 23 ft., White, PK4 (2025518)
- DYMO D1 High-Performance Polyester Label Tape, 0.5"x23 ft., Black on White (45113)
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- DYMO Tape, Paper, Letra Tag, 2Pk (DYM10697)
- DYMO Printer Label, 1-1/8" W, 3-1/2" (30252)
- DYMO Tape, Ind, Vnyl, 3/4""-Bk/Oe (DYM18436)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 3/4" x 1/2", White, 8000/Case (LL109)
- Dymo Printer Labels