Shop All Industrial Markers
Dykem
Tube Marker, Medium Tip, Yellow Color Family, Ink
Mfr # 83317
Zoro # G3739066
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 1 hr
- Features 1 oz Tube Size, Paste Like Highly Visible Mark is Easy to See if Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
- Marker Type Permanent
- Max. Temp. 400 Degrees F
- NSF Certified No
Product Information
- Brand Dykem
- MFR # 83317
- Zoro # G3739066
- UPC # 753769833173
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 1/8 in |
Marking Tool Tip Size Group | Medium |
Description
Tube Marker, Actuation Type Squeeze Tube, Approved Organic F-925 Torque Seal Replacement Part Yes, Boeing Specification Compliance BMS8-45 Type II, Color Yellow, Container Format Squeeze Tube, Dry Time Less than 1 hr, Embraer PN/Specification MEP 09-096 Rev. G Compliance Yes, Full Cure Time 24 hr, Housing Material None, Maximum Application Temperature 400 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Material Ink, Product Type Tube Marker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1521, FRAGILE THIS SIDE UP HANDLE WITH CARE, 2" X 3" (DL1521)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DFV8)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- DYKEM Tube Marker, Medium Tip, Green Color Family, Ink (83315)
- DYKEM Tube Marker, Medium Tip, Red Color Family, Ink (83316)
- DYKEM Tube Marker, Medium Tip, Blue Color Family, Ink (83318)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84201)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84205)
- DYKEM Paint Marker, Extra Large Tip, Blue Color Family, Ink (44105)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80353)
- Dykem Industrial Markers