Shop All Industrial Markers
Dykem
Tube Marker, Medium Tip, Pink Color Family, Ink
Mfr # 83420
Zoro # G7598967
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 1 min
- Features Highly Visible Fluorescent Color Paste That Dries Quickly; Passes RTCA-DO-160 Skydrol Pe-5 Solvent Susceptibility Test; Meets Boeing Specification, BMS8-45H, Type I/Iii; Meets EMBRAER Specification, MEP09-096G; Meets GULFSTREAM Specification, GAP110S; Mark will be Easily Broken if Parts are Tampered With or Become Loose; Provides a Convenient Visual Method for Identification of Vibratory Loosening or Tampering on Nuts, Bolts, Fasteners and Assemblies; Easily Detects When Torque Has Changed; Provides Indication of Tampering Which May Assist in Warranty Claims; Withstands Skydrol PE-5 and Industrial Cleaning Agents; Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion
- Marker Type Permanent
- Max. Temp. 400 Degrees F
- NSF Certified No
Product Information
- Brand Dykem
- MFR # 83420
- Zoro # G7598967
- UPC # 753769834200
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 1/8 in |
Marking Tool Tip Size Group | Medium |
Description
Tube Marker, Actuation Type Squeeze Tube, Approved Organic F-925 Torque Seal Replacement Part Yes, Boeing Specification Compliance BMS8-45 Type II, Color Pink, Container Format Squeeze Tube, Dry Time Less than 1 min, Embraer PN/Specification MEP 09-096 Rev. G Compliance Yes, Full Cure Time 24 hr, Housing Material None, Maximum Application Temperature 400 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Material Ink, Product Type Tube Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000 (4X886)
- C-LINE PRODUCTS Holder, Shop Ticket, 2 Sides, 11x14, PK25 (46114)
- ALLIANCE RUBBER Alliance Rubber 699 7 x 0.25 in. Big Bands Oversized Rubber Bands - Red; 48 per Pack (699)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 24" x 75 Gauge x 500', Clear, 1/Case (SHPVC2475R)
- DYKEM Tube Marker, Medium Tip, Yellow Color Family, Ink (83417)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (44404)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Paint (44219)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83314)
- DYKEM Tube Marker, Pink Color Family, Ink (83320)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Paint (84202)
- MARKAL Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK (82836)
- Dykem Industrial Markers