Shop All Industrial Markers
Dykem
Paint Marker, Medium Tip, Yellow Color Family, Ink
Mfr # 91757
Zoro # G4849157
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 to 35 sec
- Features Quality Control, Interchangeable and Replaceable Tips, Remove with Water, No Ghosting, 25 to 35 sec Drying Time
- Green Environmental Attribute Xylene-Free
- Marker Type Temporary
- Max. Temp. 150 Degrees F
Product Information
- Brand Dykem
- MFR # 91757
- Zoro # G4849157
- UPC # 084353917574
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Details
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Metal, Dry Time 25 to 35 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -20 Degrees F, Minimum Performance Temperature -20 Degrees F, NSF Registered No, Paint Marker Format Marker, Pigment Base Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEEPRODCO LEE, Tippi Micro-Gel Fingertip Grips, Assorted Sizes, 10PK (61410)
- SANDTASTIK White Play Sand, 25 lbs. (PLA25)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 12 1/4 in W x 4 3/4 in H (2W256)
- NATIONAL HARDWARE Lckbl Draw Catch Zc Pltd (N208-587)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Paint (84202)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84206)
- DYKEM Industrial Marker, Medium Tip, Orange Color Family, Ink (16103)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (44203)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (16013)
- DYKEM Paint Marker, Medium Tip, Gold Color Family, Paint (84051)
- U-MARK Paint Marker with Reversible Tip, Red (10704)
- Dykem Industrial Markers