Shop All Layout Fluids
Dykem
Opaque Staining Color, 8 oz, Yellow
Mfr # 81405
Zoro # G2936692
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Bottle
- Container Size 8 oz
- Color Yellow
- Waterproof Yes
- Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress
Product Information
- Brand Dykem
- MFR # 81405
- Zoro # G2936692
- UPC # 753769814059
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 8 oz |
Size | 8-oz. Brush-In-Cap |
Details
Item - Layout Fluids | Opaque Staining Color |
Container Style | Bottle |
Color | Yellow |
Item | Machining Layout Fluid |
Waterproof | Yes |
Application | Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress |
Weather Resistant | Yes |
Characteristics | Brush-In-Cap, Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin |
Heat Resistant (Deg. F) | 350 |
Flash Point | 24 Degrees F |
Container Type | Bottle |
VOC Content | 86.36%/771g/L |
Fluid Consistency | Liquid |
Features | Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking |
Form | Liquid |
Fluid Clarity | Opaque |
Description
Machining Layout Fluid, Container Size 8 oz, Bottle, Liquid, Yellow, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE Penetrant, -50 to 500F, 4 Oz. (120015)
- BAILEY Ag Double Sealed Bearing 5/8" Id, 1-3/8" Od, 0.433" Width, 150498 (150498)
- MONARCH DC Motor, 12V, 4-1/2 in., 1 Term (500205008111)
- CONTINENTAL CONTITECH B71 Wrapped V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (B71)
- DYKEM Opaque Staining Color, Gallon, Red (81791)
- DYKEM Opaque Staining Color, Gallon, Black (81724)
- DYKEM Layout Fluid, Blue, 1 gal. Jug (80700)
- DYKEM Opaque Staining Color, Gallon, Lite Green (81708)
- DYKEM Opaque Staining Color, 8 oz, Dark Blue (81478)
- DYKEM Layout Fluid, Red, 12 Oz. Net (80096)
- SPRAYON Stencil Ink, Black (SC3108000)
- Dykem Machine Fluids