Shop All Layout Fluids
Dykem
Opaque Staining Color, 8 oz, Dark Blue
Mfr # 81478
Zoro # G0432634
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Bottle
- Container Size 8 oz
- Color Blue
- Weather Resistant Yes
- Characteristics Brush-In-Cap, Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin
Product Information
- Brand Dykem
- MFR # 81478
- Zoro # G0432634
- UPC # 753769814783
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 8 oz |
Size | 8-oz. Brush-In-Cap |
Details
Item - Layout Fluids | Opaque Staining Color |
Container Style | Bottle |
Color | Blue |
Weather Resistant | Yes |
Characteristics | Brush-In-Cap, Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin |
Waterproof | Yes |
Item | Machining Layout Fluid |
Application | Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress |
Heat Resistant (Deg. F) | 350 |
Features | Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking |
VOC Content | 86.36%/771g/L |
Fluid Consistency | Liquid |
Fluid Clarity | Opaque |
Flash Point | 24 Degrees F |
Form | Liquid |
Container Type | Bottle |
Description
Machining Layout Fluid, Container Size 8 oz, Bottle, Liquid, Blue, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 50mm, 61810ZZ (61810 ZZ PRX)
- SUPCO MultiPlus Dual Brand V Belt, B66 (B66)
- COILHOSE PNEUMATICS Coilock Male Swivel Elbow 3/8" OD x 1/8" MPT (CL690602S)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1616 OH)
- DYKEM Opaque Staining Color, 8 oz, Orange (81413)
- DYKEM Layout Fluid Remover, 1 gal. (82738)
- DYKEM Layout Fluid, Red, 12 Oz. Net (80096)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- DYKEM Layout Fluid, Intense Blue, 0.55 oz (83307)
- DYKEM Opaque Staining Color, Gallon, Orange, (81713)
- DYKEM Opaque Staining Color, Gallon, Dark Green (81706)
- Dykem Layout Fluids