Shop All Layout Fluids
Dykem
Layout Fluid, Steel Blue, 4 Oz
Mfr # 80300
Zoro # G2680815
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Bottle
- Container Size 4 oz
- Color Blue
- Characteristics Dry Quickly, Allowing Minimal Preparation Time Before Scribing, Brush-In-Cap
- Container Type Bottle
Product Information
- Brand Dykem
- MFR # 80300
- Zoro # G2680815
- UPC # 753769803008
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Details
Item - Layout Fluids | Layout Fluid |
Container Style | Bottle |
Color | Blue |
Characteristics | Dry Quickly, Allowing Minimal Preparation Time Before Scribing, Brush-In-Cap |
Container Type | Bottle |
Item | Machining Layout Fluid |
Application | Use on Metals, Aluminum and Glass for Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers |
Standards | A-A 59168;ECA-L3194 |
Specific Gravity | Less Than 1 |
Features | Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain |
Fluid Consistency | Liquid |
VOC Content | 93% to 96% |
Flash Point | 53 Degrees F |
Form | Liquid |
Description
Machining Layout Fluid, Container Size 4 oz, Bottle, Liquid, Blue, Application Use on Metals, Aluminum and Glass for Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers, Features Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain, Flash Point 53 Degrees F, Form Liquid
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPB3150 Metric V-Belt, 3150mm Outside Length, 17mm Top Width, 1 Ribs (SPB3150)
- SOLBERG Filter Element, Paper, 2 Micron (838)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- LPS DETEX Penetrating Lubricant, 11oz, Aerosol, Clear (57316)
- DYKEM Layout Fluid, Steel Red(TM), 4 oz (80396)
- DYKEM Opaque Staining Color, Gallon, White (81727)
- DYKEM Layout Fluid, Steel Blue, 930 mL (80600)
- DYKEM Opaque Staining Color, Gallon, Dark Blue (81778)
- DYKEM Opaque Staining Color, Gallon, Lite Blue (81725)
- DYKEM Opaque Staining Color, Gallon, Black (81724)
- Dykem Layout Fluids