Shop All Layout Fluids
Dykem
Layout Fluid Remover and Prep, 12 Oz. Net
Mfr # 82038
Zoro # G2812013
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Aerosol
- Container Size 16 oz
- Color Clear
- Net Weight (Oz.) 12
- Application Remove and Dilute Layout Fluids and Staining Colors
Product Information
- Brand Dykem
- MFR # 82038
- Zoro # G2812013
- UPC # 753769820388
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 16 oz |
Size | 16-oz. Aerosol |
Details
Item - Layout Fluids | Layout Fluid Remover |
Container Style | Aerosol |
Color | Clear |
Item | Machining Layout Fluid |
Net Weight (Oz.) | 12 |
Application | Remove and Dilute Layout Fluids and Staining Colors |
Characteristics | Fluids Dry Quickly |
Container Type | Aerosol Can |
Features | Flushes Out Lines and Nozzles, Reduces Thickness and Drying Time of Layout Fluids and Staining Colors |
Specific Gravity | Less Than 1 |
Net Weight | 12 oz |
Fluid Consistency | Aerosol |
Flash Point | -4 Degrees F |
VOC Content | 100%/388g/L |
Form | Aerosol |
Description
Machining Layout Fluid, Container Size 16 oz, Aerosol Can, Aerosol, Clear, Application Remove and Dilute Layout Fluids and Staining Colors, Features Flushes Out Lines and Nozzles, Reduces Thickness and Drying Time of Layout Fluids and Staining Colors, Flash Point -4 Degrees F, Form Aerosol, Net Weight 12 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 3/4'' Bore - Die Cast (5125034)
- DDS Shaft Seal, SC, 0.438in ID, Nitrile Rubber (11.1128.579.52SC)
- FREEMAN Z1438ABP 1/4" x 3/8" Automotive Barbed Plug (Z1438ABP)
- FOSTER Manual Socket, 1/4"MPT, Brass/Steel (4104)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- DYKEM Opaque Staining Color, Gallon, Lite Green (81708)
- DYKEM Opaque Staining Color, 8 oz, Yellow (81405)
- DYKEM Layout Fluid, Steel Blue, 930 mL (80600)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- DYKEM Opaque Staining Color, Gallon, White (81727)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- Dykem Layout Fluids