Shop All Industrial Markers
Dykem
Industrial Marker, Medium Tip, Yellow Color Family, Ink
Mfr # 44401
Zoro # G3708546
original price:
$6.59
10% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 to 35 sec
- Green Environmental Attribute Xylene-Free
- Marker Type Permanent
- Max. Temp. 300 Degrees F
- NSF Certified No
Product Information
- Brand Dykem
- MFR # 44401
- Zoro # G3708546
- UPC # 084353001358
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Dry Time 25 to 35 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Bullet, Maximum Application Temperature 175 Degrees F, Minimum Application Temperature -20 Degrees F, Pigment Maximum Surface Temperature 300 Degrees F, Pigment Color Yellow, Pigment Material Ink, Pigment Permanence Permanent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent 96"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Ocean (AV48-191)
- GIBRALTAR MAILBOXES OM160B01 Mailbox, 1475 cuin Capacity, Steel, Powdered, 812 in W, 237 in D, 106 in H, Black (OM160BAM)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED4K406 Time Card Pads- For Daily Time-2 Page- 4-.25in.x7in.- Manila (RED4K406)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44819)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44301)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84203)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Paint (44250)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Paint (84204)
- H & H INDUSTRIAL PRODUCTS Markal Fine Line Pro-Line Marker White (8030-9671)
- Dykem Industrial Markers