Shop All Level Sensors
Dwyer Instruments
Ultrasonic Level Sensor, 41'Range, 1Npt Lvl
Mfr # ULSS-10
Zoro # G907144446
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.125" (3 mm).
- Features Has a 4.1´ (1.2 m) measuring range with a 0.125" (3 mm) accuracy; Via free software, units can be programmed to transmit an output signal and operate four relays for control applications; Provides reliable, accurate, and non-contact level measurement of compatible liquids; Non-contact technology offers no moving parts to wear, jam, corrode, or get coated like contact technologies; Mapping software makes effective measuring surface only a 3" (76.2 mm) diameter column with no concerns of ladders, pipes, or other tank intrusions in the remaining sound cone; Ultrasonic technology paired with automatic temperature compensation provides accurate and reliable measurements in almost all conditions; Fail-safe logic is easily configured to custom applications via free software removing the need for target calibration; Full NEMA 6P submersible enclosure rating to ensure excellent product durability
- Electrical Connections 4' (1.2 m) 9 conductor shielded cable.
- Enclosure Rating NEMA 6P (IP68).
- Process Connection 1" NPT, 1" BSPP (optional).
Product Information
- Brand Dwyer Instruments
- MFR # ULSS-10
- Zoro # G907144446
- Country of Origin United States
- Category Level Sensors
Details
Accuracy | 0.125" (3 mm). |
Features | Has a 4.1´ (1.2 m) measuring range with a 0.125" (3 mm) accuracy; Via free software, units can be programmed to transmit an output signal and operate four relays for control applications; Provides reliable, accurate, and non-contact level measurement of compatible liquids; Non-contact technology offers no moving parts to wear, jam, corrode, or get coated like contact technologies; Mapping software makes effective measuring surface only a 3" (76.2 mm) diameter column with no concerns of ladders, pipes, or other tank intrusions in the remaining sound cone; Ultrasonic technology paired with automatic temperature compensation provides accurate and reliable measurements in almost all conditions; Fail-safe logic is easily configured to custom applications via free software removing the need for target calibration; Full NEMA 6P submersible enclosure rating to ensure excellent product durability |
Electrical Connections | 4' (1.2 m) 9 conductor shielded cable. |
Enclosure Rating | NEMA 6P (IP68). |
Process Connection | 1" NPT, 1" BSPP (optional). |
Temperature Limits | Process: 20 to 140°F (-7 to 60°C); Ambient: -31 to 140°F (-35 to 60°C). |
Output Signal | 4 to 20 mA, 2-wire; Invert: 4 to 20 mA or 20 to 4 mA; Fail-safe: 4 mA, 20 mA, 21 mA, 22 mA, or hold last. |
Deadband | Selectable (no hysteresis, 1/4", 1/2", 1", 1/2 cm, 1 cm, 2 cm, 5 cm or not available). |
Pressure Limit | 30 psi (2 bar). |
Mounting Orientation | Vertical. |
Wetted Materials | Sensor: PVDF; O-ring: FKM. |
Loop Resistance | 400 Ω max. |
Agency Approvals | CE. |
Service | Compatible fluids. |
Description
4.1' (1.25 m) measuring range, non-contact transmitter, SPST programmable relays, 1" NPT thread.
(USB adapter necessary for calibration. One adapter can program multiple units.)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD5B)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1651)
- TRIPP LITE Line Conditioner 2400W AVR Surge 120V 20A 60Hz 6 Outlet 6ft Cord (LC2400)
- APPLETON ELECTRIC Circuit Breaker, AE Series 800A, 3 Pole, 600V AC (AELB83680C)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn (ULSL-10)
- DWYER INSTRUMENTS Level Switches, Level Switch No 50Va (F7-MPP-NO)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 2 Npt 75M (ULT-11)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- DWYER INSTRUMENTS Level Switches, Level Switch Nc 10Va 9 (F7-MPP)
- ROSEMOUNT 0-150IN-H2O 150 45V-DC FLANGED LIQUID LEVEL SENSORS AND TRANSMITTER (1151LT4EB0B12DM1)
- Dwyer Instruments Level Sensors