Shop All Transmitters
Dwyer Instruments
Transmitter, Magnehelic
Mfr # 605-0
Zoro # G0017516
original price:
$481.56
14% off
new price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Range Values - Transmitter 0 to 0.50
- Display Type Analog
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Product Information
- Brand Dwyer Instruments
- MFR # 605-0
- Zoro # G0017516
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Diameter - Transmitter | 5.0 in |
Overall Depth - Transmitter | 2.5 in |
Process Connection Size | 1/8 in |
Overall Width | 5 in |
Overall Length | 2.5 in |
Housing Length | 4 in |
Diameter | 5.5 in |
Housing Height | 4 in |
Overall Height | 5 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 0.5 in wc, Minimum Pressure 0 in wc, Overpressure 10 psi, Accuracy +/-2 Percent (Electrical); +/-3 Percent (Mechanical), Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, Series Magnehelic 605, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Analog, Connection Location Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PRO-301D-204K-01)
- EXTECH Hygro Thermometer, Pocket Style (RHT510)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451259SD04L300#)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2531R)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 100 PSI (682-2)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-01-V)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25Bar 420Ma (629HLP-02-P4-S1)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 2 In WC (DM-2005-LCD)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-04)
- IFM Transmitter, -14.5-0psi, 16-32VDC (PX9119)
- Dwyer Instruments Transmitters