Shop All Temperature Controllers
Dwyer Instruments
TemperatureProcess Controller, 132 Din Temp Cont
Mfr # 32B-63-LV
Zoro # G407149118
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
- Features Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
- Accuracy ±0.25% span, ±1 least significant digit.
- Power Consumption 5 VA max.
- Inputs Thermocouple, RTD, DC voltages or DC current.
Product Information
- Brand Dwyer Instruments
- MFR # 32B-63-LV
- Zoro # G407149118
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Details
Display | Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green. |
Features | Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions |
Accuracy | ±0.25% span, ±1 least significant digit. |
Power Consumption | 5 VA max. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Front Panel Rating | IP56. |
Memory Backup | Nonvolatile memory. |
Agency Approvals | CE, cUL, UL. |
Control Output Ratings | Relay: SPST, 3A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Description
1/32 DIN temperature/process controller, linear voltage output 1 and relay output 2, low voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. Extension Cord 10/3 Gauge YL (52NY16)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- QUICKCABLE Wire, 1Cond, Tin, 12 Gauge, Blk, 100ft. (251500-100)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- Dwyer Instruments Temperature Controllers